Cole-Parmer MP-200D-120 Stuart Digital Melting Point Apparatus; 120 VAC

Representative image only.
Cole-Parmer Item # RK-03011-40
No more reading glass thermometers
  • Select, measure, and display the temperature digitally, ensuring accuracy and repeatability
  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test two samples simultaneously
  • Save time by setting a plateau temperature for initial warm-up
  • Maximum temperature of 300°C with 1° resolution
  • 2°C/min ramp rate after initial warm-up
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SMP10/120V/60

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Number of Samples2
  • Min TemperatureAmbient
  • Max Temperature (° C)300
  • Temperature Accuracy±1.0°C at 20°C; ±2.5°C at 300°C
  • Temperature Resolution1°C
  • Heat-Up Time20°C per minute; 2°C per minute to melt
  • Temperature Sensor100Ω Pt RTD
  • Display3-digit LED
  • Height (in)6 5/8
  • Depth (in)8 5/8
  • Width (in)6 1/4
  • Height (cm)17
  • Depth (cm)22
  • Width (cm)16
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)75
  • DescriptionDigital Melting Point Apparatus, 120 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Select, measure, and display the temperature digitally, ensuring accuracy and repeatability
  • Easily view the melt via magnifying lens with built-in illumination
  • Be more productive—test two samples simultaneously
  • Save time by setting a plateau temperature for initial warm-up
  • Maximum temperature of 300°C with 1° resolution
  • 2°C/min ramp rate after initial warm-up
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SMP10/120V/60

More About this Item

Designed for maximum safety and ease of use. Select, measure, and display the temperature digitally, ensuring accuracy and avoiding the need for a glass thermometer. Test two samples simultaneously, viewing the melt via a magnifying lens with built-in illumination. Extend the back feet for the optimal viewing angle.

Set a plateau temperature for initial warm-up—unattended warm-up time frees up the user until the plateau temperature is reached. After warm-up, heating rate continues slowly reaching the melt temperature for greater accuracy.

Please Note: Effective June 2022, the Stuart Digital Melting Point Apparatus Model number SMP10/120V/60 has now been rebranded Cole-Parmer under Model number MP-200D-120. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat