Cole-Parmer WBS-300 Stuart Shaking Water Bath; 230 VAC

Representative image only.
Cole-Parmer Item # RK-12152-02
Customize to your needs with platforms and racks
  • Analog controls and digital temperature display simplify operation
  • Overtemperature and low-level cutoffs improve safety
  • Shaking speed: 20 to 130 rpm
  • Stroke length/orbit size: 3/4" (20 mm)
  • 230 VAC operation
  • 3 year warranty
  • Previous part number SBS40

PRODUCT OPTIONS

$4,530.67CAD / Each

$383.08 - $490.64CAD / Each

for an additional
$383.08CAD / Each
for an additional
$490.64CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeShaking Water Bath
  • Reservoir Capacity (L)24
  • Max Temperature (° C)95
  • Min Temperature (° C)Ambient + 5
  • Temperature Stability (° C)±0.25
  • Low-Level CutoffYes
  • High-Temperature CutoffAutomatically adjusts with temperature set point
  • Width (in)22 13/16
  • Length (in)13 3/16
  • Height (in)13
  • Width (cm)58
  • Length (cm)33.5
  • Height (cm)33
  • Bath Opening Width (in)12
  • Bath Opening Length (in)19 5/8
  • Immersion Depth (in)7 7/8
  • Heater Wattage (watts)1400
  • Drain ValveYes
  • Display TypeLED
  • Wetted MaterialsStainless Steel
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionShaking Water Bath, 230 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Power cords with UK and Shuko plug.

Key Features

  • Analog controls and digital temperature display simplify operation
  • Overtemperature and low-level cutoffs improve safety
  • Shaking speed: 20 to 130 rpm
  • Stroke length/orbit size: 3/4" (20 mm)
  • 230 VAC operation
  • 3 year warranty
  • Previous part number SBS40

More About this Item

Use this water bath as a linear or orbital shaker, or a static bath by simply changing the platform. Strong magnets couple to the drive unit so platform changes are quick and easy. The stainless steel shaking platforms with high-tension springs accommodate most bottle and flask sizes. It can hold up to 8 x 250 mL, 6 x 500 mL, or 4 x 1 L Erlenmeyer flasks. For tubes and smaller vessels, order an optional stainless steel rack.

Set speed and temperature using analog dials. Use the LED display to set and view current temperature. A polycarbonate cover (12152-99) or stainless steel cover is required to reach temperatures above 90°C—order separately. Stainless steel tank with integral drain makes cleaning and maintenance fast and efficient.

Choice of platform produces a reciprocating shaking, orbital shaking, or non-shaking system. Order 12152-90, 12152-91, or 12152-92 platform separately.

Please Note: Effective June 2022, the Stuart Shaking Water Bath Model number SBS40 has now been rebranded Cole-Parmer under Model number WBS-300. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat