Cole-Parmer V-100-V Stuart Mini Vortex Mixer, Variable Speed; 100 to 240 VAC

Representative image only.
Cole-Parmer Item # RK-04729-13
Compact unit perfect for individual work stations
  • Mix a wide variety of tube sizes and shapes with the included rubber cup head
  • Heavy die-cast body won't dance across your bench
  • Automatic start when the soft rubber cup is pressed down
  • Compact size—only measures 10 cm (3.9") in diameter
  • Variable speed up to 4500 rpm—ideal for resuspension of cells and pellets
  • 3 year warranty
  • Previous part number SA6

PRODUCT OPTIONS

$469.27CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.18
  • Orbit Size (mm)4.5
  • Min Speed (rpm)2500
  • Max Speed (rpm)4500
  • Number of Tubes1
  • Tube SizeUp to 30 mm
  • Width (in)3.9
  • Height (in)2.6
  • Depth (in)3.9
  • Width (cm)10
  • Height (cm)6.7
  • Depth (cm)10
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)40
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionV-100-V Stuart Mini Vortex Mixer, Variable Speed; 100 to 240 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Mix a wide variety of tube sizes and shapes with the included rubber cup head
  • Heavy die-cast body won't dance across your bench
  • Automatic start when the soft rubber cup is pressed down
  • Compact size—only measures 10 cm (3.9") in diameter
  • Variable speed up to 4500 rpm—ideal for resuspension of cells and pellets
  • 3 year warranty
  • Previous part number SA6

More About this Item

The Vortex mixer provides rapid mixing of samples contained in test-tubes, small flasks and bottles. Starts automatically when the rubber cup is depressed and stops once vessel is removed. Heavy die-cast body for stability during use.

A built-in counterbalance system and suction cup feet keeps mixer in place during use. Brushless DC motor provides maintenance-free operation.

Please Note: Effective May 2022, the Stuart Vortex Mixer Model number SA6, has now been rebranded Cole-Parmer under Model number of V-100-V. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat