Cole-Parmer RS-200D Stuart Digital Rollers Shaker, Variable Speed, 6 Rollers; 230 VAC

Representative image only.
Cole-Parmer Item # RK-04653-06
Gentle rocking and rolling action for complete mixing
  • Safe for use in cold rooms down to 39 °F (4 °C) or in incubators to 104 °F (40 °C), up to 80% humidity
  • Continuous and quiet operation
  • Side panels ensure sample bottles stay on the shaker
  • Digital control with variable speed from 5 to 60 rpm
  • Digital timer stops rotation after the set time
  • Features six rollers
  • 230 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

$2,690.41CAD / Each
Optional stacking blocks for your roller shaker.

SPECS & DESCRIPTION

Specifications & Description

  • Degree of Rotation (degrees)360
  • Min Speed (rpm)5
  • Max Speed (rpm)60
  • Max Load (lbs)6.6
  • Max Load (kg)3
  • Width (in)23.4
  • Height (in)4.3
  • Depth (in)10
  • Width (cm)59.5
  • Height (cm)11
  • Depth (cm)25.5
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range1 second to 9 hours
  • Display4-digit LCD
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital Rollers Shaker, Variable Speed, 6 Rollers; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Two 6.5-ft (2-m) power cords and plug (EU and Shuko).

Key Features

  • Safe for use in cold rooms down to 39 °F (4 °C) or in incubators to 104 °F (40 °C), up to 80% humidity
  • Continuous and quiet operation
  • Side panels ensure sample bottles stay on the shaker
  • Digital control with variable speed from 5 to 60 rpm
  • Digital timer stops rotation after the set time
  • Features six rollers
  • 230 VAC operation
  • 3 year warranty

More About this Item

Solidly constructed roller shakers are ideal for mixing blood samples, viscous substances, and liquid-solid suspensions where minimum aeration is required. Select shakers with six or nine tube rollers to mix multiple samples at the same time while saving benchtop space. Order the stacking system 04653-09 separately to stack up to three shakers to meet high throughput applications without taking valuable bench space.

Digital shakers feature a timer that can be set to automatically stop the rotation after a set period of time. Set the rotation speed using a dial control. The MODE button lets you toggle between speed and timer; a red light indicates if you are viewing the speed (rpm) or time. View the speed and time on the 4-digit LCD. Commonly used speed/time values can be saved in memory saving you time.

Please Note: Effective June 2022, the Stuart Roller Shaker Model number SRT6D has now been rebranded Cole-Parmer RS-200D. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat