Cole-Parmer ST-200-P Stuart Portable Analog Stirrer; Battery Operated

Representative image only.
Cole-Parmer Item # RK-04801-05
Battery operated for use almost anywhere
  • Tough, compact, and lightweight
  • Variable speed up to 1300 rpm
  • 3 year warranty
  • Previous part number SM27

$767.64CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate MaterialABS Plastic
  • Low Speed (rpm)0
  • High Speed (rpm)1300
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1.5
  • Length (in)6 5/16
  • Width (in)5 15/16
  • Height (in)2 3/4
  • Length (cm)16
  • Width (cm)15
  • Height (cm)7
  • DescriptionPortable Analog Stirrer; Battery Operated
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Tough, compact, and lightweight
  • Variable speed up to 1300 rpm
  • 3 year warranty
  • Previous part number SM27

More About this Item

This compact rugged unit is ideal for use inside incubators, glove boxes, or in the field. The stirrer is housed in a chemically resistant ABS plastic case and can be powered by batteries or on mains power system. Operating indicator will dim when batteries run low.

Please Note: Effective June 2022, the Stuart Analog Stirrer Model number SM27 has now been rebranded Cole-Parmer under Model number ST-200-P. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat