Cole-Parmer FJT-200D Stuart Flocculation Jar Tester, 2-place; 230 VAC, 50/60 Hz

Representative image only.
Cole-Parmer Item # RK-99551-00
Get repeatable conditions between samples
  • Easily view paddle speed on digital display
  • Save time with two preset programs
  • Built-in illumination and dark background for easy viewing of samples
  • Two stirring positions for small scale testing
  • Carrying handle makes it easy to transport tester
  • View speed on the LCD display
  • 3 year warranty
  • Previous part number SW5

PRODUCT OPTIONS

$3,321.02CAD / Each
Often Bought With...

SPECS & DESCRIPTION

Specifications & Description

  • Low Speed (rpm)25
  • High Speed (rpm)250
  • No. Of Stirring Positions2
  • Max Stirring Volume per position (Liters)1
  • Length (in)12 5/8
  • Width (in)8 1/4
  • Height (in)19 11/16
  • Length (cm)32
  • Width (cm)21
  • Height (cm)50
  • TimerNo
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)100
  • DescriptionFlocculation Jar Tester, 2-place; 230 VAC, 50/60 Hz
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Includes

Stainless steel stirring paddles and power cords with UK and "Shuko" plug.

Key Features

  • Easily view paddle speed on digital display
  • Save time with two preset programs
  • Built-in illumination and dark background for easy viewing of samples
  • Two stirring positions for small scale testing
  • Carrying handle makes it easy to transport tester
  • View speed on the LCD display
  • 3 year warranty
  • Previous part number SW5

More About this Item

Achieve repeatable conditions between samples and from run to run with these flocculation jar testers. Speed control with electronic feedback accurately maintains the rotational speed of the stainless steel paddles. Two preset programs allow routine speed and time parameters to be entered, stored in memory, and recalled or altered at any time.

Select two-position tester 99551-00 with a handle for easy portability; six-position tester 99551-05 with touchpad control features a digital timer. Both testers accept 1-L beakers (not included).

Please Note: Effective June 2022, the Stuart Flocculation Jar Tester Model number SW5 has now been rebranded Cole-Parmer under Model number FJT-200D. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat