This item is now discontinued. We recommend the following as suggested replacements: RK-04806-44

Stuart Digital Stirring Hot Plate with Probe, Ceramic, 6" x 6"; 120 V

Representative image only.
Cole-Parmer Item # RK-04805-59
  • Accurate digital setting and control of plate temperature and stir speed
  • Be safe—flashing light warns when top plate is hot
  • Push-button knob with turn dial-setting for fast changes and simple control
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6 1/4
  • Top Plate Width (in)6 1/4
  • Top Plate Length (cm)16
  • Top Plate Width (cm)16
  • Top Plate MaterialCeramic
  • Min Temperature (° F)122
  • Max Temperature (° F)842
  • Min Temperature (° C)50
  • Max Temperature (° C)450
  • Low Speed (rpm)200
  • High Speed (rpm)1300
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)11 13/16
  • Width (in)7 31/64
  • Height (in)4 21/64
  • Length (cm)30
  • Width (cm)19
  • Height (cm)11
  • Plug TypeUS standard
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionDigital Stirring Hot Plate with Probe, Ceramic, 6\" x 6\"; 120 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Accurate digital setting and control of plate temperature and stir speed
  • Be safe—flashing light warns when top plate is hot
  • Push-button knob with turn dial-setting for fast changes and simple control
  • 3 year warranty

More About this Item

Sophisticated stirring hot plates offering digital control of both temperature and stirring speed. Comes complete with a detachable PTFE coated probe to accurately control sample temperature to within ±0.5°C — even over long periods of time.
As the hot plate heats the sample to the set temperature, the advanced microprocessor automatically measures the rate of temperature rise to judge the capacity and nature of samples (e.g. oil or aqueous). It then optimizes the heating rate to minimize overshoot and time to set point. An audible alarm sounds when the set temperature has been reached.
Both set and actual temperature of the sample are displayed simultaneously on the bright, easy-to-read, vacuum-fluorescent display. If surface temperature is important, simply unplug the probe and the top plate temperature will be displayed — perfect for warming microscope slides, microarrays, and special electronics.
For maximum security, an independent safety circuit automatically sets to 20°C above the set temperature and shuts off the heater if the temperature exceeds this. Therefore, the hot plate is safe to leave on continuously — even unsupervised or overnight. Internal electronic components are protected against corrosion with a special coating.
Stirring action provides additional temperature uniformity within samples, and the powerful magnet and motor provide stirring speeds up to 1300 rpm with volumes up to 15 liters. Stirring speed is set and displayed digitally to help ensure the same speed can be used each time — great for reproducibility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat