Cole-Parmer BH-200D-3-120 Digital 3-Block Heater, 130°C; 120 VAC

Representative image only.
Cole-Parmer Item # RK-36610-12
Provides precise heating of tubes and microplates
  • Hot warning light indicates when the block temperature is above 50°C
  • Accepts three single-wide heating blocks or one triple-wide flexi block
  • Digital control up to 130°C
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SBH130D/3/120V

PRODUCT OPTIONS

$1,893.31CAD / Each

$414.02CAD / Each

for an additional
$414.02CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Blocks3
  • Control TypeDigital; 130°C
  • Uniformity (° C)±0.1⁰C at 37⁰C; ±1⁰C at 130⁰C (within block)
  • Max Temperature (° F)266
  • Max Temperature (° C)130
  • Power (VAC)115
  • Power (watts)450
  • Block TypeDigital Dry Block Heater
  • Height (in)4 1/2
  • Width (in)9 1/4
  • Depth (in)11
  • DescriptionDigital 3-Block Heater, 130⁰C, 120 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Block extraction tool and power cord with US plug.

Key Features

  • Hot warning light indicates when the block temperature is above 50°C
  • Accepts three single-wide heating blocks or one triple-wide flexi block
  • Digital control up to 130°C
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SBH130D/3/120V

More About this Item

Dry block heaters are designed for precise heating of test tubes, microcentrifuge tubes, cuvettes, and microtiter plates. The large thermal mass of the aluminum blocks provides very accurate and stable temperature control. The “number of blocks accepted” indicates the number of single-width blocks accepted by each heater. A heater that accepts two single-width blocks will also accept one double-width block.

Blocks not included, must be ordered separately.

Please Note: Effective June 2022, the Stuart Digital 3-Block Heater Model number SBH130D/3/120V has now been rebranded Cole-Parmer under Model number BH-200D-3-120. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat