This item is now discontinued. Please browse similar items

Stir-Pak Dual-Shaft Mixer Complete System, 115 VAC

Representative image only.
Stir-Pak Item # RK-04555-60
High-quality, reliable mixers featuring full-range performance
  • Use for either high-speed or high-torque mixing
  • Solid-state—gives you precise control of speed
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed--Low Range (rpm)3
  • Max Speed--Low Range (rpm)250
  • Min Speed--High Range (rpm)50
  • Max Speed--High Range (rpm)5000
  • Dual-ShaftYes
  • Max Torque (in-oz)4
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor hp1/50
  • DescriptionDual-Shaft Mixer Complete System, 115 VAC
  • Warranty2 Years
Two year warrantyETL Listed

Key Features

  • Use for either high-speed or high-torque mixing
  • Solid-state—gives you precise control of speed
  • 2 year warranty

More About this Item

Two motor shafts give you two mixers in one. The direct-drive shaft provides high-speed, low-viscosity mixing; switch to the gear-reduction shaft for your low-speed, high-viscosity mixing needs.

Rugged, permanent-magnet, totally enclosed, nonventilated (TENV) motor has permanentlylubricated ball bearings. Gear-shaft gear ratio is 20:1.

Our solid-state controller maintains speed regulation better than ±2%—critical for materials that change viscosity as mixing progresses. Improved torque limiting feature protects against motor gear failure. Motor has an IP24 rating; controller is totally enclosed and has an IP22 rating for protection against dust and water. Controller complies with UL and CSA 61010 standards. A 6-ft (1.8-m) cord connects the controller and the motor.


Complete system adds: 3⁄8" dia x 12"L (10 mm dia x 305 mm L), 316 SS shaft; 3" dia (76 mm dia) propeller; 316 SS, double clamp; and support stand.

Note: Order transformer below for 230 VAC operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat