Cole-Parmer® Essentials Double-Ended Lab Sampling Spoons, 304 Stainless Steel, Set of 3 (0.5 to 8 mL)

Representative image only.
Cole-Parmer Essentials Item # RK-06261-00
One utensil; two capacity use
  • Chemically resistant 304 stainless steel
  • Smooth polished and easy to clean
  • BSE/TSE free

PRODUCT OPTIONS

$162.07CAD / Set of 3

BUY MORE & SAVE

  • 1-5$162.07CAD / Set of 3
  • 6-29$145.86CAD / Set of 3
  • 30-119$137.76CAD / Set of 3
  • 120+$129.66CAD / Set of 3

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.27
  • Capacity (mL)8
  • Overall Length (in)11 51/64
  • Overall Length (cm)30
  • MaterialStainless Steel
  • SterileNo
  • DescriptionDouble-Ended Lab Sampling Spoons, 304 Stainless Steel, Set of 3 (0.5 to 8 mL)
Cole-Parmer Exclusive

Includes

Three dual capacity spoons: 15cm overall length with 0.5 mL and 2 mL capacity spoons; 21 cm overall length with 1.6 mL and 5 mL capacity spoons; and 30cm overall length with 2 mL and 8 mL capacity spoons.

Key Features

  • Chemically resistant 304 stainless steel
  • Smooth polished and easy to clean
  • BSE/TSE free

More About this Item

Double ended lab sampling spoons include a smaller capacity spoon at one end, and larger capacity spoon at the other. This allows you to take different size samples without changing utensil; simply flip the utensil around. Ideal for sampling powder and liquid, these BSE/TSE free, 304 stainless steel lab sampling spoons have excellent chemical compatibility. They are polished smooth to ensure easy and thorough cleaning and can be autoclaved for sterility if needed. When used in place of disposable spoons, these reusable lab spoons help reduce waste in the laboratory, as well as save you money and reordering time.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat