This item is now discontinued. Please browse similar items

Staco 3PN501B Variable-Voltage Controller, 5 A; 120 V In, 0-140 V Out

Representative image only.
Staco Mfr # 3PN501B – Item # RK-01575-02
Minimize voltage variation from no-load to full-load current conditions
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Input (VAC)120
  • Input (Hz)50/60
  • Output (VAC)0 to 140
  • Output (amps)5
  • DescriptionVariable-Voltage Controller, 5 A; 120 V In, 0-140 V Out
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Reduce the need to readjust the output voltage as load changes. Simply turn the control knob clockwise to increase output linearly. Unlike solid-state controls, these units do not cause waveform distortion—eliminating errors in voltage and current measurement.
Select a ventilated, steel cased model for your benchtop applications or general utility mounting.
What's included: a 6-ft grounded cord with plug, a three-conductor receptacle, pilot light, fuse, and a double pole on/off switch which disconnects both sides of the line to prevent electrical shock.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat