This item is now discontinued. We recommend the following as suggested replacements: RK-98834-03

SPM Instrument VC100 Vibchecker Vibration Meter; 10 to 1000 Hz

Representative image only.
SPM Instrument Mfr # VC100 – Item # RK-65700-13
Cost-effective preventive maintenance vibration meter saves you time and money
  • Vibration measurements in the 10 to 1000 Hz frequency range.
  • Measurement results are automatically evaluated against ISO standards
  • Identify machine problems and prevent premature replacement of machine parts
  • Internal probe and connector for external ICP transducers
  • Storage of up to 12 measuring samples
  • Reliable and accurate vibration measurements in seconds
  • Easy push button operation with easy-to-read symbols
  • Perfect for plant mechanics, machine operators, maintenance technicians, and more
  • Rugged, lightweight, ergonomic design
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Vibration Range - Acceleration (g)0.05
  • Max Vibration Range - Acceleration (g)5.1
  • Max Vibration Range - Acceleration (m/s²)0.5;49.9
  • Min Vibration Range - Velocity (in/sec)0.02
  • Max Vibration Range - Velocity (in/sec)2
  • Max Vibration Range - Velocity (mm/sec)0.5;49.9
  • Min Vibration Range - Displacement (mil)0.02
  • Max Vibration Range - Displacement (mil)3.94
  • Min Vibration Range - Displacement (µm)0.5
  • Max Vibration Range - Displacement (µm)99.9
  • Frequency Range10 to 1000 Hz
  • DisplayGraphic monochrome, 64 x 112 pixels, LED backlight
  • Battery TypeTwo AA (included)
  • Height (in)2 7/16
  • Width (in)6 1/4
  • Depth (in)1 1/4
  • Height (cm)6.2
  • Width (cm)15.9
  • Depth (cm)3.2
  • DescriptionVibchecker Vibration Meter; 10 to 1000 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Vibration measurements in the 10 to 1000 Hz frequency range.
  • Measurement results are automatically evaluated against ISO standards
  • Identify machine problems and prevent premature replacement of machine parts
  • Internal probe and connector for external ICP transducers
  • Storage of up to 12 measuring samples
  • Reliable and accurate vibration measurements in seconds
  • Easy push button operation with easy-to-read symbols
  • Perfect for plant mechanics, machine operators, maintenance technicians, and more
  • Rugged, lightweight, ergonomic design
  • 1 year warranty

More About this Item

Conduct regular vibration measurements on all your machinery to help prevent costly repairs and downtime with this easy-to-use vibration checker. The VibChecker is designed for on-site simple vibration checks, advanced troubleshooting, and includes built-in FFT capabilities for precision vibration assessment and analysis. Meter includes a built-in probe and an intuitive user-interface with clear symbols for easy set up and operation.
Simply place the probe on a surface to begin taking measurements. The green, yellow, and red LED’s indicate vibration severity, and a real time FFT spectrum is produced for easy pattern recognition. Results can be easily stored for documentation and reference. Unit measures displacement, velocity, and acceleration RMS and ISO 2372/10816 measurements over the 10 to 1000 Hz frequency range. The VibChecker is a critical instrument for any preventive maintenance program.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat