Cole-Parmer Spex® 8005A Zirconia Ceramic Ball, 1/2" (12.7 mm); 1/EA

Representative image only.
Cole-Parmer Item # RK-04578-18
Crush, grind, and mill various materials
  • Select from 10 different grinding ball materials to suit your application
  • Replacement zirconia ceramic ball for grinding vial set 04576-60
  • Extremely high resistance to abrasion, wears very slowly, and results in little contamination
  • Measures 1/2" (12.7 mm) in diameter

PRODUCT OPTIONS

$187.49CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialZirconia ceramic
  • Compatible WithZirconia ceramic grinding vial set 04576-60
  • Diameter (in)0.5
  • Diameter (mm)12.7
  • DescriptionZirconia Ceramic Ball, 1/2\" (12.7 mm); 1/EA

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Replacement zirconia ceramic ball for grinding vial set 04576-60
  • Extremely high resistance to abrasion, wears very slowly, and results in little contamination
  • Measures 1/2" (12.7 mm) in diameter

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinding vial sets with a wide range of grinding ball options suitable for your application.

Hardness: Mohs 8 ½
Typical composition: Major Element – Zr; Minor Elements – Mg, Hf

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat