Cole-Parmer Spex® XP-400-230 X-Press® Hydraulic Laboratory Pellet Press, 35 Ton; 230 VAC, 50 Hz

Representative image only.
Cole-Parmer Item # RK-04577-47
Press samples quickly and repetitively within minutes
  • Ideal for accurate and repetitive pressing of sample pellets for XRF and other analytical techniques
  • Automated, programmable laboratory press allows for samples to be pressed within minutes
  • Ensure safe operation with safety interlock and automatic pump shut-off safety valve
  • Compact design efficiently uses your laboratory bench space
  • Programmable, user-friendly LCD touch-screen interface
  • For 230 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

$26,706.67CAD / Each
OFTEN BOUGHT WITH…

SPECS & DESCRIPTION

Specifications & Description

  • Width (InchShort)13
  • Min Daylight Opening (in)2
  • Height (in)20
  • Max Daylight Opening (in)6
  • Min Daylight Opening (cm)5
  • Max Daylight Opening (cm)15
  • Platen IncludedYes, 3.25 inch (8 cm) diameter
  • Depth (in)22 1/2
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionX-Press® Hydraulic Laboratory Pellet Press, 35 Ton; 230V 50HZ
  • Warranty3 Year
3 Year WarrantyConformite EuropeenneMade in the U.S.A.

Key Features

  • Ideal for accurate and repetitive pressing of sample pellets for XRF and other analytical techniques
  • Automated, programmable laboratory press allows for samples to be pressed within minutes
  • Ensure safe operation with safety interlock and automatic pump shut-off safety valve
  • Compact design efficiently uses your laboratory bench space
  • Programmable, user-friendly LCD touch-screen interface
  • For 230 VAC operation
  • 3 year warranty

More About this Item

The Cole-Parmer® hydraulic laboratory pellet press is an automatic and fully programmable pellet press designed for repetitive pressing of sample pellets for XRF, IR, and other analytical techniques. This press can also be operated manually as a simple motorized press whose functions are under direct user control.

The programmable LCD touch-screen interface allows the use to program the final desired pressure, time to hold at final pressure, and interval to return back to zero pressure. Safety features include a safety interlock that holds the door of the chamber in a locked position during operation and an automatic pump shut-off safety valve to ensure the safety of users.

This 35-ton (31.8 metric ton) hydraulic laboratory pellet press accepts 13-, 31-, 35-, and 40-mm pellet die sets.

Effective September 2023, the Spex® SamplePrep 3636 X-Press® has now been rebranded Cole-Parmer® under model number XP-400 X-Press®. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat

Bioz Article and Whitepaper Citations

Powered by Bioz See more details on Bioz