Cole-Parmer Spex® 2241-PC Vial with Screw Cap, Polycarbonate Vial with Polyethylene Cap, 5 mL, 1/2" dia x 2"L; 240/CS

Representative image only.
Cole-Parmer Item # RK-04576-98
Safely grind samples in the HG-600 Geno/Grinder® 2010 and HG-400 MiniG® homogenizers
  • Screw thread cap ensures a tight seal
  • Made of durable polycarbonate
  • Grinding load per vial is 1.5 mL
  • Holds one 3/8" (9.5 mm) grinding ball 04500-21
  • Replacement vials for PC vial set 04576-96

PRODUCT OPTIONS

$423.97CAD / Case of 240

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)5
  • Tube MaterialPolycarbonate
  • Tube ColorClear
  • Cap TypeScrew
  • Cap MaterialPolyethylene
  • Cap colorBlack
  • SterileNo
  • Height (in)2
  • Outside Diameter (in)1/2
  • Height (mm)50.8
  • Outside Diameter (mm)12.7
  • DescriptionVial with Screw Cap, Polycarbonate Vial with Polyethylene Cap, 5 mL, 1/2\" dia x 2\"L; 240/CS

Includes

Vials and screw caps.

Key Features

  • Screw thread cap ensures a tight seal
  • Made of durable polycarbonate
  • Grinding load per vial is 1.5 mL
  • Holds one 3/8" (9.5 mm) grinding ball 04500-21
  • Replacement vials for PC vial set 04576-96

More About this Item

Cole-Parmer® vials are ideal for holding grinding balls and media. Vials are supplied with screw caps to secure and protect samples or grinding media.

Use with Cryo-Block 04575-85 to preserve temperature sensitive samples during grinding.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat