Cole-Parmer Spex® 8014 Grinding Vial Set, Agate, 45 mL; 1/EA

Representative image only.
Cole-Parmer Item # RK-04576-68
Use with high-energy Mixer/Mill® grinders to pulverize and mix samples
  • Crush, grind, and mill various materials
  • Recommended mixing load: 20 mL
  • Recommended grinding load: 3 to 8 g
  • Agate center cylinder, caps, and grinding ball

PRODUCT OPTIONS

$2,761.13CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)45
  • Tube MaterialAgate
  • Cap TypeSlip-on
  • Cap MaterialAgate
  • Height (in)2 3/4
  • Outside Diameter (in)2 1/4
  • Height (mm)70
  • Outside Diameter (mm)57.2
  • Special FeaturesCorprene gaskets and agate balls
  • DescriptionGrinding Vial Set, Agate, 45 mL; 1/EA

Includes

Agate center cylinder, two slip-on caps, two 1/2" (12.7 mm) balls, and eight corprene gaskets.

Key Features

  • Crush, grind, and mill various materials
  • Recommended mixing load: 20 mL
  • Recommended grinding load: 3 to 8 g
  • Agate center cylinder, caps, and grinding ball

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinders with a wide range of vial sets suitable for your application.

Handmade from flawless Brazilian agate, this vial set is ideal for grinding samples when organic and metallic contamination are equally undesirable. Agate is highly resistance to abrasion and very long wearing with moderate efficiency.

Hardness: Mohs 6-7; Knoop 550-800
Typical composition: Major element – Si; Minor elements – Al, Na, Fe, K, Ca, Mg

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat