This item is now discontinued. Please browse similar items

Spex SamplePrep 3518 BoPET Pre-Cut Circles 0.25 mil (6 µm) Thick, 2 1/2 in Diameter; 500 Sheets

Representative image only.
Spex SamplePrep Item # RK-04576-00
Thin window film for XRF liquid sample cups
  • Heat resistant up to 100 °C (212 °F)
  • Unusually strong for its thickness
  • Compatible with X-Cell® sample cups
  • Available in 0.12 mil (3 µm) and 0.25 mil (6 µm) thickness
  • Supplied as pre-cut circles 2 1/2 in (63.5 mm) diameter

SPECS & DESCRIPTION

Specifications & Description

  • Thickness (mil)0.25
  • MaterialMylar
  • Width (in)2 1/2
  • Width (cm)6.35
  • DescriptionMylar® Pre-Cut Circles 0.25 mil (6 µm) Thick, 2 1/2 in Diameter; 500 Sheets
Made in the U.S.A.

Key Features

  • Heat resistant up to 100 °C (212 °F)
  • Unusually strong for its thickness
  • Compatible with X-Cell® sample cups
  • Available in 0.12 mil (3 µm) and 0.25 mil (6 µm) thickness
  • Supplied as pre-cut circles 2 1/2 in (63.5 mm) diameter

More About this Item

Cole-Parmer® XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample. BoPET film is heat resistant up to 100 °C (212 °F). Unusually strong for its thickness, it is resistant to organic chemicals but vulnerable to strong acids and bases. It may contain trace levels (ppm) of Ca, P, Fe, Cu, Zn, or Sb.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat