This item is now discontinued. We recommend the following as suggested replacements: RK-04576-84

Spex SamplePrep 2050-230 Genomax™ Homogenizer; 230 VAC

Representative image only.
Spex SamplePrep Item # RK-41019-48
Automated cell lysis through bead beating
  • High-throughput tissue processing
  • Efficient vertical motion
  • Programmable touch screen with pre-programmed protocols
  • Compatible with Spex DNAmax nucleic acid extraction kits
  • 1 year warranty
Don't forget to order scoops

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)1
  • Max Sample Size (mL)720
  • Max Speed (rpm)1750
  • Min Speed (rpm)500
  • Height (in)28
  • Width (in)14
  • Depth (in)22 1/2
  • Height (cm)71.1
  • Width (cm)35.6
  • Depth (cm)57.2
  • Power (VAC)230
  • Power (Hz)50
  • Motor hP0.5
  • DescriptionGenomax™; 230 VAC
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneMade in the U.S.A.

Key Features

  • High-throughput tissue processing
  • Efficient vertical motion
  • Programmable touch screen with pre-programmed protocols
  • Compatible with Spex DNAmax nucleic acid extraction kits
  • 1 year warranty

More About this Item

The Spex® SamplePrep Genomax® is an automated high-throughput plant and animal tissue homogenizer and cell lyser designed for rapid cell disruption, cell lysis and tissue homogenization through bead beating. This enables fast and efficient extraction of nucleic acids, proteins and other molecules.

The Genomax is programmed via touch screen interface allowing users to set and store run time, operating rate, pause time and cycles. Protocols can be passcode protected. The Genomax comes pre-loaded with one-touch protocols for plant and animal tissue homogenization.

DNA isolation kits are available for extraction and purification of DNA from animal and plant tissues. In addition, a full range of Kryo-Tech® accessories are available to preserve temperature sensitive samples.

Typical applications include molecular biology, pharmaceutical, research, and extraction.

Typical samples include plant tissue, animal tissue, cell cultures, and microorganisms.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat