Speirs Robertson AMSR-120x75 AMS Instrument Platform, Sorbothane Isolators; 120x75 cm

Representative image only.
Speirs Robertson Mfr # AMSR-120x75 – Item # RK-11500-22
Improves performance of sensitive instruments by shielding them from vibrations
  • Improve instrument performance by removing vibrations
  • High performance isolators available in a choice of performance levels
  • Suitable for instruments from 10kg up to 200kgs
  • 1 year warranty

PRODUCT OPTIONS

$2,459.09CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)200
  • Capacity (lbs)440
  • Height (in)2
  • Width (in)48
  • Depth (in)30
  • Platform Length (in)47 1/4
  • Platform Width (in)29 1/2
  • DescriptionAMS Instrument Platform, Sorbothane Isolators; 120x75 cm
  • Warranty1 year
1 Year Warranty

Key Features

  • Improve instrument performance by removing vibrations
  • High performance isolators available in a choice of performance levels
  • Suitable for instruments from 10kg up to 200kgs
  • 1 year warranty

More About this Item

ave time and money by making sure your expensive high performance instruments are not underperforming due to a poor working environment. Vibrations limit the performance of sensitive equipment but our platforms remove these vibrations allowing you to get the performance you expect.

Platforms are simple to install, easy to use and maintenance free.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat