This item is now discontinued. Please browse similar items

Speirs Robertson AMD-MP-75x75 AMD-MP Microscope Table, Passive Air Isolators; 75x75 cm

Representative image only.
Speirs Robertson Mfr # AMD-MP-75X75 – Item # RK-11500-36
Maximize microscope image quality by removing unwanted vibrations
  • Air-damped rolling diaphragm isolators reduce vibrations above 2 Hz by up to 99%, well below typical building vibration frequencies
  • Sound-deadened table construction reduces surface and sound vibrations
  • Table guard along the entire width protects platform from bumps
  • Stainless steel worktop and epoxy powder-coated steel frame are durable, chemical resistant, and easily cleaned
  • Leveling feet increase stability
  • Choose passive or active air models depending on your application
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)30 3/4
  • Width (in)29 1/2
  • Depth (in)29 1/2
  • DescriptionAMD-MP Microscope Table, Passive Air Isolators; 75x75 cm
  • Warranty1 year
1 Year Warranty

Key Features

  • Air-damped rolling diaphragm isolators reduce vibrations above 2 Hz by up to 99%, well below typical building vibration frequencies
  • Sound-deadened table construction reduces surface and sound vibrations
  • Table guard along the entire width protects platform from bumps
  • Stainless steel worktop and epoxy powder-coated steel frame are durable, chemical resistant, and easily cleaned
  • Leveling feet increase stability
  • Choose passive or active air models depending on your application
  • 1 year warranty

More About this Item

The passive air AMD-MP models are ideal for routine work with a single instrument. The diaphragm chambers are inflated by an external pump and remain stable.

Isolators: four air-damped rolling diaphragms with 2 Hz natural frequency

Isolation performance: 97% at 50 Hz, 99% at 100 Hz

Worktop material: stainless steel

Working temperature: –4 to 320°F (–20 to 160°C)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat