This item is now discontinued. Please browse similar items

Spectrum Chromatography Column for Aqueous Solutions, 588 mL Total Volume

Representative image only.
Spectrum Chromatography Mfr # 124036 – Item # RK-34697-44
Column design minimizes dead volume
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • SPE Cartridge Length (mm)1000
  • SPE Cartridge Length (cm)30
  • SPE Cartridge Diameter (cm)5
  • Column Volume (mL/cm)19.6
  • Tubing Outside Diameter (OD) (in)0.1875
  • Max Pressure (PSI)25
  • Total Volume Capacity (mL)588
  • DescriptionColumn for Aqueous Solutions, 588 mL Total Volume
  • Warranty3 month
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

Spectrum chromatography columns are made from premium borosilicate glass. Each column is constructed with non-clogging bed supports made of a thin, 10-ìm membrane and a 50-ìm woven grid. All columns are autoclavable.

Columns For Aqueous Solutions include PTFE, polypropylene, borosilicate glass, and nitrile rubber wetted parts. Ideal for most aqueous solutions—including most acids, bases, and salts.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat