This item is now discontinued. Please browse similar items

J. H. Williams Tool Group 6004TAA-CDI Heavy Duty Torque Wrench, 1440 to 7200 inch lbs.

Representative image only.
J. H. Williams Tool Group Mfr # 6004TAA-CDI – Item # RK-25301-29
Designed for challenging manufacturing torque applications
  • Torque accuracy of 2% CW & 3% CCW from 20 to 100% full-scale (4% CW & 6% CCW from 10 to 19% full scale)
  • Angle accuracy of ±1% of reading ±1° at angular velocity of >10°/sec and <180°/sec
  • Angular display resolution of 1°
  • Audible tone with preset alerts
  • Display resolution of 0.1 lb-ft, 1 lb-in, and 0.1 N-m
  • Ergonomical nonslip grip handle
  • Sealed, fixed ratchet head
  • Low-battery indicator with auto-shutoff after two minutes on nonuse
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Drive (in)0.75
  • Drive (lb-in)1440 to 7200
  • Drive (lb-ft)120 to 600
  • Drive (N-m)156 to 780
  • Length (in)48
  • DescriptionHeavy Duty Torque Wrench, 1440 to 7200 inch lbs.
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Torque accuracy of 2% CW & 3% CCW from 20 to 100% full-scale (4% CW & 6% CCW from 10 to 19% full scale)
  • Angle accuracy of ±1% of reading ±1° at angular velocity of >10°/sec and <180°/sec
  • Angular display resolution of 1°
  • Audible tone with preset alerts
  • Display resolution of 0.1 lb-ft, 1 lb-in, and 0.1 N-m
  • Ergonomical nonslip grip handle
  • Sealed, fixed ratchet head
  • Low-battery indicator with auto-shutoff after two minutes on nonuse
  • 1 year warranty

More About this Item

This 600 lb-ft, heavy-duty torque wrench eliminates the need for angle gauges and protractors. The wrench provides the most accurate and efficient means to achieve torque plus angle tightening sequences specified by many manufacturers. The digital readout displays the torque setting and, with the touch of a button, easily switches to the angle mode.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat