Smart Spatula 17251 Disposable Spatula, Sterile, Opaque White, 210 mm L; 100/Pk

Representative image only.
Smart Spatula Mfr # 17251 – Item # RK-06265-20
Use them to scoop, scrape and stir!
  • Use as a disposable spatula, stir rod, or policeman
  • Reduce cross-contamination

PRODUCT OPTIONS

$270.37CAD / Pkg of 100
Often Bought With…

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)8 17/64
  • Overall Length (cm)21
  • Diameter (in)9/32
  • Diameter (cm)0.7
  • MaterialPolypropylene
  • SterileYes
  • ColorOpaque White
  • StyleSterile, Standard
  • DescriptionDisposable Spatula, Sterile, Opaque White, 210 mm L; 100/Pk

Key Features

  • Use as a disposable spatula, stir rod, or policeman
  • Reduce cross-contamination

More About this Item

Disposable polypropylene (PP) spatulas are ideal for chemical and biological material transfer, collection, and manipulation. Spatulas features both a scoop end and a spatula end. The contoured spatula end is shatter resistant even when exposed to liquid nitrogen and is flexible enough to fit into many small containers to scrape or collect samples. The hollow core reduces heat and cold transfer. Can be used with dilute acids and bases. Autoclavable.

100 per pack - 10 per sterile pouch

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat