This item is now discontinued. Please browse similar items

Simpson 1329A 09890 Voltmeter, 0-10 VDC, 4.5 UL WV

Representative image only.
Simpson Mfr # 1329A | 09890 – Item # RK-68488-90

SPECS & DESCRIPTION

Specifications & Description

  • Display Type4.5\" analog dial
  • Max DC Voltage VDC (VDC)10
  • Min DC Voltage VDC (VDC)0
  • DescriptionVoltmeter, 0-10 VDC, 4.5 UL WV

More About this Item

FEATURES

  • Clear acrylic window for wide angle visibility
  • Rugged black phenolic case
  • Black spade pointer for easy distant reading
  • UL recognized

Additional ranges available. Contact Davis

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat