This item is now discontinued. Please browse similar items

Simpson 1227A 02554 Ammeter, 0-300 A DC, 2.5 UL WV

Representative image only.
Simpson Mfr # 1227A | 02554 – Item # RK-68488-33

SPECS & DESCRIPTION

Specifications & Description

  • Display Type2.5\" analog dial
  • Max DC Current mA (mA)300000
  • Min DC Current mA (mA)0
  • DescriptionAmmeter, 0-300 A DC, 2.5 UL WV

More About this Item

FEATURES

  • Clear acrylic window for wide angle visibility
  • Rugged black phenolic case
  • Black spade pointer for easy distant reading
  • UL recognized

Additional ranges available. Contact Davis

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat