This item is now discontinued. Please browse similar items

Simport Snaptwist Scintillation Vials, PE, 1000/CS

Representative image only.
Simport Mfr # S207 – Item # RK-08918-10
Acheive a leak proof seal without any added pressure during closing

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)6.5
  • Tube MaterialHDPE
  • Tube Bottom ShapeFlat
  • Tube ColorNatural
  • Cap TypeSnaptwist
  • Height (in)2 15/64
  • Outside Diameter (in)3/4
  • Height (mm)57
  • Outside Diameter (mm)16
  • DescriptionSnaptwist Scintillation Vials, PE, 1000/CS

More About this Item

These general-purpose, shoulderless vials can be used for liquid scintillation counting, gamma counting, chromatography, sample storage, and culturing. Available in either opaque high density polyethylene (HDPE) or translucent polypropylene (PP); both feature exclusive Snaptwist closures made of high-flow
polypropylene.

Vials can be securely sealed by simply snapping the caps on; removal of caps requires an easy quarter-turn. A built-in positive lock prevents the cap from popping off, eliminating the danger of spillage associated with other push-on/pull-off caps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat