This item is now discontinued. Please browse similar items

Silver Membrane Filters, 5µm, 47mm diameter, 25/pk

Representative image only.
Item # RK-06741-38
Chemically resistant with exceptionally high flow rates
  • Ultrathin membranes measure only 50µm (0.002”) in thickness
  • Excellent chemical and thermal properties
  • Intrinsically bacteriostatic due to the nature of silver
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialSilver
  • Pore Size (µm)5
  • Diameter (mm)47
  • Bubble Point (PSI)2
  • Bubble Point0.14
  • Max Water Flow Rate (mL/min/cm²)870
  • Max Air Flow Rate (mL/min/cm²)5200
  • DescriptionSilver Membrane Filters, 5µm, 47mm diameter, 25/pk
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Ultrathin membranes measure only 50µm (0.002”) in thickness
  • Excellent chemical and thermal properties
  • Intrinsically bacteriostatic due to the nature of silver
  • Limited Lifetime Warranty

More About this Item

Silver metal membranes have the chemical inertness of pure silver. They resist alcohol, fuels, all organic solvents, and other hydrocarbons including halogenated hydrocarbons. Membranes can be repeatedly autoclaved, steam, or hot air sterilized without losing their effectiveness. Adsorption and absorption is virtually nonexistent due to the chemical and biological inertness of pure silver, and the smooth regular shape of the silver media.

Silver membranes are fiber-free and feature virtually no media migration because they are strong, uniform, porous monolithic structures consisting of metallic crystals. The high porosity (60% open area) provides exceptionally high flow rates. The intrinsic properties of silver create an antimicrobial effect that inhibits the growth of bacteria and other microorganisms on the surface of the membrane. Typical applications include X-ray diffraction scanning electron microscopy, high temperature venting, clarification of liquids, HPLC media preparation, high-purity fluids, and bacterial sampling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat