This item is now discontinued. We recommend the following as suggested replacements: RK-15957-66

SHOWA 7005L Laboratory Grade Gloves, low-powder, large

Representative image only.
SHOWA Mfr # 7005L – Item # RK-86287-72
Reduce hand fatigue by keeping your hands cool and dry
  • Nonlatex—made of soft 100% nitrile
  • Three times the puncture-resistance of natural rubber or vinyl
  • Superior tactile-sensitivity, comfort, and dexterity
  • Lightweight and disposable

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNitrile
  • Thickness (mil)4
  • SizeLarge
  • Length (in)9 1/2
  • Length (cm)24
  • ColorLight Blue
  • ComplianceFDA 21 CFR 170-199
  • SterileNo
  • PowderedYes
  • DescriptionLaboratory Grade Gloves, low-powder, large

Key Features

  • Nonlatex—made of soft 100% nitrile
  • Three times the puncture-resistance of natural rubber or vinyl
  • Superior tactile-sensitivity, comfort, and dexterity
  • Lightweight and disposable

More About this Item

N-DEX® gloves are made from a special low-modulus, nonlatex, soft nitrile formulation. They offer greater tactile-sensitivity, comfort, dexterity, and puncture-resistance than latex gloves. All N-DEX® nitrile gloves are ambidextrous and blue in color.
General and Laboratory Grade N-DEX® Gloves are ideal for use anywhere you need to protect your hands from the environment. Box of 100.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat