Shimpo PT-110 Noncontact Laser Tachometer

Representative image only.
Shimpo Mfr # PT-110 – Item # RK-25304-94
Laser shows point of measurement for easy aiming and accurate reading
  • Measures rpm, Hz, or total count
  • Lightweight, ergonomic design minimize user fatigue during extended use
  • Large, backlit LCD for easy viewing in dimly lit areas
  • Automatic recording of minimum, maximum, last value, and up to 96 logged readings
  • 1 year warranty

$169.44CAD / Each
Consider Alternative

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)20
  • Max Measuring Distance (cm)50
  • Min RPM Range (rpm)2.5
  • Max RPM Range (rpm)99.999
  • RPM Resolution (rpm)2.5 to 999.9: 0.1
    above 1000: 1
  • RPM Accuracy (rpm)±0.05% of reading ±1 LSD
  • Display Type5-digit backlit LCD
  • Battery Type3 AAA (included)
  • Length (in)6 1/8
  • Height (in)1 3/8
  • Width (in)2 3/4
  • Length (cm)15.5
  • Height (cm)3.5
  • Width (cm)7
  • DescriptionNoncontact Laser Tachometer
  • Warranty1 year
Conformite Europeenne1 Year Warranty

Key Features

  • Measures rpm, Hz, or total count
  • Lightweight, ergonomic design minimize user fatigue during extended use
  • Large, backlit LCD for easy viewing in dimly lit areas
  • Automatic recording of minimum, maximum, last value, and up to 96 logged readings
  • 1 year warranty

More About this Item

A simple-to-use, ergonomic noncontact tachometer uses optical laser technology to measure rotational speed—ideal for machine inspection and process speed analysis. Easily switch between rpm (2.5 to 99,999), Hz (0.05 to 1666), and total count (1 to 99,999) using a selection switch. The meter automatically saves maximum, minimum, last recorded values, and up to 96 logged readings. View the measurements on the 5-digit backlit LCD.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat