This item is now discontinued. Please browse similar items

Shimpo FGE-0.5XY Compact gauge, 8 oz capacity

Representative image only.
Shimpo Mfr # FGE-0.5XY – Item # RK-93954-01
Read results from any angle
  • 1000 Hz sample rate provides faster sampling producing better resolution and more accurate results
  • Ideal for strict tolerances with its high accuracy +/-0.2% F.S.
  • Measure and record compression and tension tests- permits true “push-pull” testing
  • Real time or peak hold mode easily selectable with a single button push
  • 180° reversible display and dual printed keypad allows usage as a portable gauge or mounted upside down on a test stand
  • 1 million operation load cell with superior overload protection provides a long-life, damage free product
  • Rugged, ergonomic die cast aluminum construction allows usage on production floor
  • Variable display response rate aids viewing readings
  • Flexible user preference with one button selection of engineering units
  • Dual power capable with rechargeable battery or AC line voltage
  • CE Mark & RoHS Approval
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)8
  • Capacity (kg)200
  • Capacity (Newtons)2
  • Capacity (lb-ft)0.5
  • Resolution (oz)0.01
  • Resolution (lb-ft)0.001
  • Resolution (g)0.1
  • Resolution (Newtons)0.001
  • Accuracy±0.2% of full scale
  • Sampling Rate1000 Hz
  • Overload200% of full scale
  • Display4-digit, 0.5 in H LCD
  • Full-Scale Deflection±0.2 mm
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)32
  • Height (in)5.125
  • Width (in)2.3125
  • Depth (in)1.5
  • Battery lifeApproximately 12 hrs
  • BatteryRechargeable NiMH battery
  • Power (VAC)100 to 240
  • Capacity8 oz
  • DescriptionCompact gauge, 8 oz capacity
  • Warranty1 year
1 Year Warranty

Key Features

  • 1000 Hz sample rate provides faster sampling producing better resolution and more accurate results
  • Ideal for strict tolerances with its high accuracy +/-0.2% F.S.
  • Measure and record compression and tension tests- permits true “push-pull” testing
  • Real time or peak hold mode easily selectable with a single button push
  • 180° reversible display and dual printed keypad allows usage as a portable gauge or mounted upside down on a test stand
  • 1 million operation load cell with superior overload protection provides a long-life, damage free product
  • Rugged, ergonomic die cast aluminum construction allows usage on production floor
  • Variable display response rate aids viewing readings
  • Flexible user preference with one button selection of engineering units
  • Dual power capable with rechargeable battery or AC line voltage
  • CE Mark & RoHS Approval
  • 1 year warranty

More About this Item

Digital force gauges feature 180° displays for readable results from any angle. Other features include dual-direction keypad, selectable force direction (push/pull), and selectable power on/off settings. Ergonomically designed gauges fit comfortably in your hand. Rugged all-metal construction gauges are available in a variety of capacities to fit the needs of your application. Universal power operation with included AC adapter/charger (100 to 240 VAC).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat