This item is now discontinued. Please browse similar items

Setra ASL Bidirectional Differential Pressure Transmitters +/-2 in WC

Representative image only.
Setra Mfr # ASL1-002WB-1F-2C-B3-A-01 – Item # RK-98075-82
Rugged stainless steel construction provides reliability in demanding applications
  • High accuracy of ±0.07% full-scale
  • NEMA 4X/IP65 rated
  • Very low thermal error
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.07% full-scale
  • Min Pressure (in WC)-2
  • Max Pressure (in WC)2
  • Min Temperature (° F)-40
  • Max Temperature (° F)185
  • Min Temperature (° C)-40
  • Max Temperature (° C)85
  • Wetted Materials17-4PH SS, 300 SS
  • Process Connection1/8\" NPT(F) (process), 3/16\" hose barb (reference)
  • Battery Type15 to 30 VDC
  • Electrical Connections6-pin bayonet connector, 3-ft (1.8 m) long
  • Output0 to 10 VDC
  • Enclosure RatingNEMA 4X, IP65
  • Housingstainless steel
  • Media CompatibilityAir and clean gases
  • DescriptionBidirectional Differential Pressure Transmitters +/-2 in WC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 65

Key Features

  • High accuracy of ±0.07% full-scale
  • NEMA 4X/IP65 rated
  • Very low thermal error
  • 1 year warranty

More About this Item

Designed for use with air and clean gases, Setra''s AccuSense ASL series of transducers are designed for low differential pressure measurement where accuracy and durability are required. Although the tranducers have a very high accuracy measurement of low pressures, they have a high proof pressure capacity. Transducers can be used for numerous types of applications where diferential pressure measurment is required, such as test stands, leak detection, and pharmaceutical manufacuring, but the robust design and construction makes these perfect for industrial manufacuring and process applications. Choose from positive or bidirectional differential ranges. Transducer comes with metal mounting bracket. Other engineering units are available — contact an application specialist for details.


Input and output is wired via male 6-pin bayonet connector 98075-90. Order SecureCal™ calibrator 98075-95 to calibrate tansducers in the field—enables zero-tare and snap-span adjustment, factory calibration restore function, and two-line LCD and LED feedback.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat