This item is now discontinued. Please browse similar items

SciMatCo SC2060 Stackable Wood Cabinet, Gray, Combination, 62.85 L

Representative image only.
SciMatCo Mfr # SC2060 – Item # RK-81781-04
Versatile. selectable, storage options
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPlywood
  • Capacity (Liters)37.85
  • Capacity (Gal)10
  • Width (in)47
  • Height (in)18
  • Depth (InchShort)18
  • Width (cm)119.4
  • Height (cm)45.7
  • Depth (cm)45.7
  • ColorGray
  • ComplianceOSHA, NFPA, UFC, IFC, UL Listed
  • Shipping Weight (lbs)110
  • DescriptionStackable Wood Cabinet, Gray, Combination, 62.85 L
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Use a single cabinet on your bench, or stack cabinets up to three high with an optional floor stand. Entire cabinet is constructed of 1" (2.5 cm) thick high-density plywood—ideal for long- or short-term storage of corrosives or flammables.

Entire cabinet is constructed of 1" (2.5 cm) thick high-density plywood - Ideal for long or short-term storage of corrosives and flammables with solid wall divider between - like 2 cabinets in one.

Wood design keeps contents insulated and protected from heat or fire far longer.

Acid cabinets feature wood hinges and liquid-tight cabinet floor—no metal parts to corrode. Acid cabinets include a padlock with key. To store nitric acid, order nitric acid compartment separately below.

Compliance: OSHA, NFPA (flammable cabinet)

Approvals: UL Listed

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat