This item is now discontinued. Please browse similar items

Scientific Instruments 240-352 Dual-head, High-intensity Illuminators, 115V

Representative image only.
Scientific Instruments Mfr # 240-352 – Item # RK-41600-30
High intensity light for your inspection applications
  • Fully posable goosenecks allow for multiple light configurations
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Light intensity18,000 footcandles at 2\"
  • Lamp Color Temperature3000 K
  • Bulb Life10,000 hours
  • Bulb TypeCombination/15º, Flood/30º, or Spot/9º
  • Mounting TypeTable
  • Arm Length (in)11
  • Cord Length5-ft (1.5 m)
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionDual-head, High-intensity Illuminators, 115V
  • Warranty3 Months
3 Month Warranty

Key Features

  • Fully posable goosenecks allow for multiple light configurations
  • 3 month warranty

More About this Item

These quartz-halogen illuminators are available with general-purpose, high-performance, or high-intensity illuminators in single- and dual-head configurations. Order the optional magnifier for convenient, close-up inspections. Optional infrared heat shields protect heat-sensitive samples — ideal for biological applications.

High-Intensity Illuminators have dichroic, computer-designed reflectors that produce electronically adjustable levels of brilliant "white" light (3000 K)—ideal for your most demanding inspection tasks. Illuminators include heat-resisting bulb guard for fingertip adjustment of lamp head position.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat