This item is now discontinued. Please browse similar items

Scientific Instruments 240-160 Dual-head General-Purpose Illuminators; 115V

Representative image only.
Scientific Instruments Mfr # 240-160 – Item # RK-09809-55
High intensity light for your inspection applications
  • Fully posable goosenecks allow for multiple light configurations
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Light intensity3200 footcandles at 2\"
  • Lamp Color Temperature2750 K
  • Bulb Life1500 hours
  • Bulb TypeCombination/64º
  • Mounting TypeTable
  • Arm Length (in)11
  • Cord Length5-ft (1.5 m)
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionDual-head General-Purpose Illuminators; 115V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Fully posable goosenecks allow for multiple light configurations
  • 1 year warranty

More About this Item

These quartz-halogen illuminators are available with general-purpose, high-performance, or high-intensity illuminators in single- and dual-head configurations. Order the optional magnifier for convenient, close-up inspections. Optional infrared heat shields protect heat-sensitive samples — ideal for biological applications.

General-Purpose Illuminators have an illumination of 2750 K color temperature with 64° beam angle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat