Scientific Industries Genie SI-M236 Multi Shaker, 250 to 1000 rpm, 120 VAC

Representative image only.
Scientific Industries Mfr # SI-M236 – Item # RK-51402-30
Provides true vortexing in almost any container up to 250 ml
  • Use for gentle, orbital type mixing or more vigorous vortexing
  • Durable and heavy zinc die casting with specially designed feet prevents ''walking''
  • 2 year warranty

PRODUCT OPTIONS

$3,603.91CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)250
  • Max Speed (rpm)1000
  • Width (in)10.6093
  • Height (in)7.7031
  • Depth (in)12.2031
  • Width (cm)26.947622
  • Height (cm)19.565874
  • Depth (cm)30.995874
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)38
  • TimerYes
  • Timer Range1 to 99 minutes
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)0.65
  • DescriptionMulti Shaker, 250 to 1000 rpm, 120 VAC
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Use for gentle, orbital type mixing or more vigorous vortexing
  • Durable and heavy zinc die casting with specially designed feet prevents ''walking''
  • 2 year warranty

More About this Item

These shakers hold multiple test tubes, vials, cylinders of various sizes, or up to six 250 ml vessel(racks included). Digital control and display of speed and time for reproducibility and accuracy, with true speed display. May be used in cold rooms and incubators.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat