This item is now discontinued. Please browse similar items

Scientific Industries Genie SI-1600 Orbital Shaker for Standard Flask Clamps; 120V

Representative image only.
Scientific Industries Mfr # SI-1600 – Item # RK-51820-88
Available in three platform versions for any type of container Can be used in cold room, incubator, and CO2 environments
  • Fully programmable
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)10
  • Max Speed (rpm)300
  • Max Load (lbs)26
  • Platform Length (in)18
  • Platform Width (in)18
  • Platform Length (cm)45.7
  • Platform Width (cm)45.7
  • Width (in)20
  • Height (in)5.125
  • Depth (in)23
  • Width (cm)50.8
  • Height (cm)13.0175
  • Depth (cm)58.42
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)2
  • DescriptionOrbital Shaker for Standard Flask Clamps; 120V
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Fully programmable
  • 2 year warranty

More About this Item

These shakers allow you to create any mixing or shaking action, from a smooth vortex to sloshing aeration. Shakers feature variable speeds including orbit reverse, programmable acceleration and deceleration rates, and a built-in timer/alarm ranging from 1 minute to 99 hours. Ramping feature ensures smooth acceleration to desired speed while avoiding potential spills.

Orbital-Genie for Standard Flask Clamps is equipped with a platform for accepting various size flasks or beakers. Clamps sold separately.

Shaker can also be used with adhering mat, sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat