Scientific Industries Genie SI-0401A Digital MicroPlate Pulse Shaker, 230V

Representative image only.
Scientific Industries Mfr # SI-0401A – Item # RK-51402-23
High-speed action for increased mixing efficiency in every well
  • Speed and orbit combine to offer true vortexing action in each well
  • Small vortexing orbit of 1.0 mm for thorough mixing, regardless of sample viscosity
  • 2 year warranty

PRODUCT OPTIONS

$1,522.01CAD / Each
Consider alternative

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.04
  • Orbit Size (mm)1
  • Min Speed (rpm)500
  • Max Speed (rpm)3000
  • Max Load (lbs)1.1
  • Width (in)6.5
  • Height (in)6.5
  • Depth (in)6.5
  • Width (cm)16.51
  • Height (cm)16.51
  • Depth (cm)16.51
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)38
  • TimerYes
  • Timer Range0 to 99 minutes
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionDigital MicroPlate Pulse Shaker, 230V
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Speed and orbit combine to offer true vortexing action in each well
  • Small vortexing orbit of 1.0 mm for thorough mixing, regardless of sample viscosity
  • 2 year warranty

More About this Item

These shakers accept most microplates including 384-well plates, and can be used for PCR plates with optional accessory kit (sold separately). Ideal for use in incubators, cold rooms, or other temperature-sensitive applications. Designed for precise speed and time control. Easily program for on/off pulsing time between 1.1 to 99 minutes, 0 to 99 minutes of mixing, or continuous mode. Multiplate units accept up to four plates or can be expanded to eight with optional accessory tray.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat