This item is now discontinued. We recommend the following as suggested replacements: RK-51603-12

Scientific Industries Bag Rotator Genie Rotating Shaker, 230V with European Plug

Representative image only.
Scientific Industries Mfr # SI-1002 – Item # RK-04724-13
Rotator for effective mixing of sealed bags
  • Maintain sample components in suspension
  • Turn up to forty 300-mL transfer packs in an end-over-end motion—at a time
  • Runs at a fixed speed of 3 rpm to provide uniform samples
  • Gentle agitation minimizes cellular trauma and prevents clumping
  • Durable construction provides years of maintenance-free performance
  • Comes with European plug
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)3
  • Max Speed (rpm)3
  • Speed Accuracy (rpm)±0.5 rpm
  • Capacity40, 300-mL standard bags
  • Width (in)20
  • Height (in)9.875
  • Depth (in)10.5
  • Width (cm)50.8
  • Height (cm)25.2
  • Depth (cm)26.7
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)38
  • TimerNone
  • DisplayNone
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionRotating Shaker, 230V with European Plug
  • Warranty2 years parts & labor
2 Year Warranty

Key Features

  • Maintain sample components in suspension
  • Turn up to forty 300-mL transfer packs in an end-over-end motion—at a time
  • Runs at a fixed speed of 3 rpm to provide uniform samples
  • Gentle agitation minimizes cellular trauma and prevents clumping
  • Durable construction provides years of maintenance-free performance
  • Comes with European plug
  • 2 Years Parts & Labor Warranty

More About this Item

This bag mixer-rotator effectively mixes samples in transfer packs or sealed bags. The weighted base stays put and won't tip over, and the brushless motor makes it maintenance-free for years of dependable use.

The included wire basket holds up to 40 standard 300-mL bags at a time. Bags are gently rotated end-over-end to ensure consistent mixing of suspensions. The fixed speed operation of 3 rpm minimizes lysis and sample disruption.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat