Scienceware Microscope Slide Mailer, Holds 25 x 75 mm Slides; 6/Pk

Representative image only.
Scienceware Mfr # H442000000 – Item # RK-48580-40
Protect slides in transit
  • Constructed of durable polyethylene
  • 1 year warranty

$156.18CAD / Pkg of 6
Often Bought With…
Cole-Parmer® Essentials Microscope Slides
$403.71 - $610.35CAD / Case of 1440

SPECS & DESCRIPTION

Specifications & Description

  • Capacity5 to 10 slide (25 x 75 mm)
  • Shipping Weight (oz)9.6
  • Shipping Weight (g)272
  • DescriptionMicroscope Slide Mailer, 6/pack
  • Warranty1 year
1 Year Warranty

Key Features

  • Constructed of durable polyethylene
  • 1 year warranty

More About this Item

Chemical-resistant polyethylene microscope slide mailer is grooved internally to hold 5 to 10 slides measuring 75 x 25 mm. Deep-threaded cap protects slides from shock and damage during transport. Cap also features a small loop at the top where a wired-identification tag can be attached.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat