This item is now discontinued. Please browse similar items

Scienceware F24966-0002 Adjustable Plexiglas Splash Shield, 12" W x 15" H

Representative image only.
Scienceware Mfr # F24966-0002 – Item # RK-86469-00
Fully adjustable for maximum flexibility

SPECS & DESCRIPTION

Specifications & Description

  • Thickness (in)1/8
  • Thickness (cm)0.3
  • Width (in)12
  • Depth (in)38
  • Height (in)15
  • Width (cm)30.5
  • Depth (cm)96.5
  • Height (cm)38.1
  • DescriptionAdjustable Plexiglas Splash Shield, 12\" W x 15\" H

More About this Item

Shields are constructed of 1/8" Plexiglas® to protect from spash or flying debris. Shields move side to side as well as up and down - maximizing valuable workspace when not in use. Flexible arms adjust to maximum 38" depth. Use brackets (must order separately) to mount shields directly to edge of counter to secure in place. Use convenient side handles to position shield angle for maximum protection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat