Scienceware F18745-1300 Grid Set for Switch-Grid Test Tube Rack, Holds 10-13mm Tubes, Orange. Pack of 4.

Representative image only.
Scienceware Mfr # F18745-1300 – Item # RK-06736-18
Less expensive than purchasing multiple racks
  • Color coded grid inserts fit 10 to 30mm test tubes
  • 3 month warranty

PRODUCT OPTIONS

$11.49CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)10
  • Max Tube Size (mm)13
  • Tubes Held84
  • MaterialPolyoxymethylene
  • ColorOrange
  • DescriptionGrid Set for Switch-Grid Test Tube Rack, Holds 10-13mm Tubes, Orange. Pack of 4.
  • Warranty3 month
3 Month Warranty

Key Features

  • Color coded grid inserts fit 10 to 30mm test tubes
  • 3 month warranty

More About this Item

Easily switch out grids to hold other tube sizes as needed with the multiple grids that are available. Constructed of chemical resistant polyoxymethylene plastic the grids are easily cleaned with mild detergent, ethanol or isopropyl alcohol. Autoclavable at 250°F (121°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat