This item is now discontinued. Please browse similar items

Scienceware 18910-0102 Polypropylene test tube rack

Representative image only.
Scienceware Mfr # 18910-0102 – Item # RK-06736-00

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)10
  • Max Tube Size (mm)13
  • Tubes Held80
  • Width (in)9
  • Height (in)2 3/4
  • Width (mm)229
  • MaterialPolypropylene(PP)
  • DescriptionPolypropylene test tube rack

More About this Item

Polypropylene (PP) rack allows full view of contents in size 10- to 13-mm tubes. Rack holds 80 tubes in five rows of 16, or 102 inverted for draining or drying. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat