Scienceware 14660-0150 polypropylene powder funnel, 700 mL

Representative image only.
Scienceware Mfr # 14660-0150 – Item # RK-06123-40
Use for transferring powders
  • 60°> wall incline

PRODUCT OPTIONS

$69.99CAD / Pkg of 4

BUY MORE & SAVE

  • 1-5$69.99CAD / Pkg of 4
  • 6-29$62.99CAD / Pkg of 4
  • 30-119$59.49CAD / Pkg of 4
  • 120+$55.99CAD / Pkg of 4
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene (PP)
  • Capacity (mL)784
  • Capacity (oz)26.5
  • Stem OD (mm)29
  • Top OD (in)5 29/32
  • Top OD (mm)150
  • Stem Length (in)63/64
  • Stem Length (mm)25
  • Overall Height (mm)136
  • Overall Length (mm)136
  • Overall Length (in)5 3/8

Key Features

  • 60°> wall incline

More About this Item

Polypropylene funnels have 60°> wall incline. Parallel stem minimizes bridging of powder.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat