SAS Super 100 Microbial Air Sampler, 100 L/min, 115 VAC

Representative image only.
Item # RK-14006-00
  • Cost effective sampler for monitoring airborne bacteria, viruses, molds, and fungi
  • Validated ISO 14698-1
  • 1 year warranty

$9,577.04CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)11.25
  • Width (in)4.375
  • Depth (InchShort)6.125
  • Power (VAC)115
  • DescriptionSAS Super 100 Microbial Air Sampler, 100 L/min, 115 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Cost effective sampler for monitoring airborne bacteria, viruses, molds, and fungi
  • Validated ISO 14698-1
  • 1 year warranty

More About this Item

Use this air sampler to periodically monitor levels of airborne microbes in processing facilities and lab areas. Impaction-style sampler features a self-regulating drive that provides constant 100 L/min aspiration. Airflow programmable from 10 to 1800 liters of air, defaults to last volume sampled. Specially designed intake holes create laminar air flow. Airborne microorganisms are driven onto the surface of a contact plate (sold separately) for incubation and enumeration.
Sampler features low-battery indicator, ergonomic handle, and a shatter-proof plastic cover. Includes a rechargeable battery pack with power supply; measures 4 3/8"W x 11 1/4"H x 6 1/8"D.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat