This item is now discontinued. We recommend the following as suggested replacements: RK-55000-05

Sartorius PRACTUM213-1S Toploading Balance 210g x 0.001g, External Calibration

Representative image only.
Sartorius Mfr # PRACTUM213-1S – Item # RK-11800-91
Advanced weighting cell with maximum overload protection for years of dependable service
  • Touchscreen swipe technology, enables users to easily navigate through all balance functions
  • Built-in overload protection
  • Supervisor lock to prevent unintentional menu changes
  • Mini USB interface port enables communication with a PC or printer
  • Automatic calibration and adjustment with an external weight
  • Weighing applications include general weighing, density, percentage, check weighing, peak hold, counting, and averaging
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)210
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Linearity (g)0.002
  • Weighing Unitsg
  • Calibration TypeExternal
  • LanguagesAll
  • OutputUSB
  • USB InterfaceYes
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)12 19/64
  • Width (in)8 1/2
  • Depth (in)13 45/64
  • Draft Shield Height (in)7 1/2
  • Draft Shield Width (in)8 1/2
  • Draft Shield Depth (in)9 1/2
  • DescriptionToploading Balance 210g x 0.001g, External Calibration
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Touchscreen swipe technology, enables users to easily navigate through all balance functions
  • Built-in overload protection
  • Supervisor lock to prevent unintentional menu changes
  • Mini USB interface port enables communication with a PC or printer
  • Automatic calibration and adjustment with an external weight
  • Weighing applications include general weighing, density, percentage, check weighing, peak hold, counting, and averaging
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat