This item is now discontinued. Please browse similar items

Sensorex (Smart Aqua Meter) pH/ORP/Conductivity Module

Representative image only.
Sensorex Mfr # SAM-1 – Item # RK-05760-30
Convert your smartphone into a pH/ORP/conductivity/temperature meter
  • Free SAM-1™ app and product compatible with Apple® and Android™ devices
  • Powered by device—no charging required
  • Transfer data by e-mail or USB connection
  • Smart sensors simplify calibration
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Min pH (pH)0
  • Max pH (pH)14
  • pH Resolution0.01
  • pH Accuracy±0.01
  • Min mV (mV)-1250
  • Max mV (mV)1250
  • mV Resolution1 mV
  • mV Accuracy±1
  • Min Conductivity0 to 5000 µS
  • Conductivity Accuracy±5% FS
  • Temperature compensationAutomatic or manual
  • Width (cm)4.445
  • Height (cm)5.715
  • Width (in)1 3/4
  • Height (in)2 1/4
  • Description(Smart Aqua Meter) pH/ORP/conductivity module
  • Warranty1 year
1 Year Warranty

Key Features

  • Free SAM-1™ app and product compatible with Apple® and Android™ devices
  • Powered by device—no charging required
  • Transfer data by e-mail or USB connection
  • Smart sensors simplify calibration
  • 1 year warranty

More About this Item

Simply upload the free SAM-1 app to your Apple or Android smartphone or tablet, connect the SAM-1 module with smart sensor into the audio jack of your device, and you are ready to take accurate water quality measurements! Share measurements instantly with e-mail. Measured data includes GPS location, time and date, and comments.

The smart electrodes (sold separately) offer plug-and-play capability with auto-recognition of sensor type, calibration history, and more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat