This item is now discontinued. Please browse similar items

SalvisLab Mixcenter MC35 Analog Stirring Hot Plate, 220 VAC

Representative image only.
SalvisLab Mfr # 31A06035 – Item # RK-04646-04
Smooth stirring action to 1500 rpm
  • Ceramic-coated stainless steel top plate offers even heating and good chemical resistance
  • Hot surface warning stays lit until top plate falls below 50°C even when heating function in turned off
  • Use with an external temperature probe for greater precision (probe purchased separately)
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)5 19/64
  • Top Plate Diameter (cm)13.46
  • Top Plate MaterialCeramic coated
  • Max Temperature (° F)662
  • Max Temperature (° C)350
  • Low Speed (rpm)0
  • High Speed (rpm)1500
  • Max Stirring Volume (Liters)20
  • Length (in)3 19/32
  • Width (in)6 13/16
  • Height (in)11
  • Length (cm)9.13
  • Width (cm)17.3
  • Height (cm)27.94
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (watts)500
  • DescriptionAnalog Stirring Hot Plate, 220 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Ceramic-coated stainless steel top plate offers even heating and good chemical resistance
  • Hot surface warning stays lit until top plate falls below 50°C even when heating function in turned off
  • Use with an external temperature probe for greater precision (probe purchased separately)
  • 2 year warranty

More About this Item

SalvisLab MixCenter is ideal for thermally demanding tasks. Available in both analog and digital models with precise temperature and stirring control, these stirring hot plates are built for all applications in the lab. Digital model has an RS-232 port for external PC control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat