This item is now discontinued. We recommend the following as suggested replacements: RK-52411-74

SalvisLab Incucenter IC160 Incubator, 160 L, 115 VAC

Representative image only.
SalvisLab Mfr # 31A04326 – Item # RK-39701-21
New SalvisTEQ touch screen controller provides quick heating and precise temperature control
  • Maximum temperature of 110°C allows for decontamination
  • Class 3.3 safety rated with lower and upper temperature limit protection
  • USB and RJ-45 ports are standard on all units
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)5.6
  • Max Temperature (° C)110
  • Min Temperature (° C)5
  • Temperature Accuracy±0.2⁰C at 37⁰C
  • Temperature Uniformity±0.8⁰C at 37⁰C
  • Overall Depth (in)26 3/4
  • Overall Height (in)28 11/32
  • Overall Width (in)31 1/2
  • Power (VAC)115
  • Power (Hz)50/60
  • Chamber Depth (in)18 45/64
  • Chamber Height (in)22 7/8
  • Chamber Width (in)21
  • Display TypeTouch screen
  • Number Of Shelf Positions8
  • External ConstructionPowder-coated steel
  • Internal ConstructionStainless steel
  • Timer RangeUp to 999 hours
  • DescriptionIncubator, 160 L, 115 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Maximum temperature of 110°C allows for decontamination
  • Class 3.3 safety rated with lower and upper temperature limit protection
  • USB and RJ-45 ports are standard on all units
  • 2 year warranty

More About this Item

The Salvis Incucenter incubators have the exclusive Intelli-Fan-System that provides uniform temperature throughout the chamber independent of load. The safety glass inner door prevents heat and energy loss while samples are being monitored.

All new SalvisTEQ controller has touch screen operation that is clearly laid out and intuitive to operate. Controller features real-time temperature monitoring during the heating-up phase, set point temperature, gradient and actual temperature. The predictive nature of the controller continually monitors oven operation to ensure it operates in the most efficient manner. Fan control allows fan speed to be adjusted between 40/60 and 100%. Programmable timer allows user to set start time as well as hold time at a desired temperature and simple start/stop button. Other standards include self check for hardware and software issues on each boot, real-time clock, switching between °F and °C, 20 MB of internal storage, and acoustic and visual alarms.

Other features include an ambient temperature probe, 6-mm access port for additional temperature sensors and cables, and a fresh air filter. The inner chamber is constructed of stainless steel with rounded transitions between walls to make cleaning easy.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat