This item is now discontinued. Please browse similar items

Salisbury by Honeywell TK60 Hot Box 60-Piece Insulated Tool Kit

Representative image only.
Salisbury by Honeywell Mfr # TK60 – Item # RK-91100-63
Helps workers meet OSHA requirements
  • Rated for exposure up to 1000VAC and dielectrically tested at 10,000VAC
  • Meet or exceed ASTM 1505-07 and IEC 900 Standards for Insulated Hand Tools
  • Helps comply with OSHA 1910.333 (c)(2), and NFPA 70E 2004
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionHot Box 60-Piece Insulated Tool Kit
  • Warranty1 Year
1 Year Warranty

Key Features

  • Rated for exposure up to 1000VAC and dielectrically tested at 10,000VAC
  • Meet or exceed ASTM 1505-07 and IEC 900 Standards for Insulated Hand Tools
  • Helps comply with OSHA 1910.333 (c)(2), and NFPA 70E 2004
  • 1 year warranty

More About this Item

These quality insulated tools are made with impact-resistant and flame-resistant material. Two-color insulation makes inspection easier which adds to the overall safety. If the yellow under layer is showing, the tool may no longer be insluated properly and should be considered for replacement and shall be removed from service.

Custom kits and individual tools available. Call our Application Specialists for more information.

60 Piece Hot Box Insulated Tool Kit Includes:
5 slotted screwdrivers: 1/8 x 2'', 3/16 x 4'', 3/16 x 6'', 1/4 x 6'', 5/16 x 6''
2 Phillips screwdrivers: #2 x 4'', #2 x 8''
7 6'' long nutdrivers: 3/16'', 1/4'', 5/16'', 11/32'', 3/8'', 7/16'', 1/2''
Torque wrench 30-150 in/lb
3/8'' drive reversible ratchet
3'' and 6'' extensions, 3/8'' drive
10 pcs. 5/16'' to 7/8'', 3/8'' dr socket set
11 pcs. 3/8'' to 1'' box end wrench set
14 pcs. 1/16'' to 1/2'', 6'' long arm, type hex wrench set
7 1/2'' diagonal cutting plier
8'' needle nose plier
9'' Linesman's plier
9 1/2'' cable cutting plier
10'' water pump plier
Combination stripper/crimper plier
Plastic box, including tool rolls

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat