Rubbermaid 4520-88 BLACK 4520-88 Low-cost plastic service cart; 36" x 24" x 32-1/4"

Representative image only.
Rubbermaid Mfr # 4520-88 BLACK – Item # RK-09348-10
Carts are steam cleanable
  • Premium ergonomic handle for improved control
  • Area for tools and cord management
  • 5 year warranty

PRODUCT OPTIONS

$707.23CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)25.75
  • Width (in)40.5
  • Height (in)32.75
  • Length (cm)65.41
  • Width (cm)102.87
  • Height (cm)83.2
  • Shelf Length (in)24.25
  • Shelf Width (in)36.25
  • Shelf Length (cm)61.6
  • Shelf Width (cm)92.08
  • Number of Shelves2
  • MaterialPolypropylene
  • Description4520-88 Low-cost plastic service cart; 36\" x 24\" x 32-1/4\"
  • Warranty5 Years
5 Year Warranty

Key Features

  • Premium ergonomic handle for improved control
  • Area for tools and cord management
  • 5 year warranty

More About this Item

Carts come with two seamless shelves with supports, smooth corners, molded handle, and 5" dia. rubber caster (two swivel). Each shelf measures 2-3/4" deep to contain spills. Convert to three-shelf carts with optional middle shelves, sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat